FESTO 533376 SOLENOID VALVE VMPA1-M1H-M-M7-PI
Solenoid valve VMPA1-M1H
See technical informationSee documentsReferences
Festo:VMPA1-M1H-M-M7-PI
Rubix:110A0680
Manufacturer :533376
EAN:4052568166571

Documents
Product details : FESTO 533376 SOLENOID VALVE VMPA1-M1H-M-M7-PI
Solenoid valve VMPA1-M1H-M-M7-PI With individual electrical Connection, M8x1, 4-pin Valve function=5/2 monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=360 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 171,1 g |
|---|---|
| Type | vmpa |
| Number of Ports | 5 |
| Volume flow rate | 360 l/min |
Show UNSPSC/ECL@SS
£ 155.61 excl. VAT
/ Each
£ 186.73 incl. VAT
- Delivery usually within ( 2 ) days