SMC VFR3110-5DZ-Q SOLENOID VALVE
VFR3000, Plug-in & Non Plug-in Types, Metric
See technical informationSee documentsReferences
SMC:VFR3110-5DZ-Q
Rubix:113A0614
Manufacturer :VFR3110-5DZ-Q
Documents
Product details : SMC VFR3110-5DZ-Q SOLENOID VALVE
Series VFR consists of 5 port pilot solenoid valves with rubber seals and base mounted type manifolds, available in plug-in and non plug-in styles. Port sizes range from 1/8 to 1/2 with Rc(PT), NPTF & G(PF) thread types available. Various options also available.
Strengths
VFR3000, plug-in & non plug-in types
Maximum operating pressure: up to 0.9MPa
Ambient & fluid temperature: Max. 50°C
Manual override: non locking push style.
Technical specifications
Attributes
| Type | vfr3000, plug-in & non plug-in types, metric |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 154.00 excl. VAT
/ Each
£ 184.80 incl. VAT
- Delivery usually within ( 27 ) days
