Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 533343 SOLENOID VALVE VMPA1-M1H-J-PI
FESTO 533343 SOLENOID VALVE VMPA1-M1H-J-PI
Solenoid valve VMPA1-M1H
References
festo:
VMPA1-M1H-J-PI
rubix:
80397087
manufacturer :
533343
ean:
4052568166458
Technical specifications
Type
5/2 Bistable
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 533343 SOLENOID VALVE VMPA1-M1H-J-PI
Solenoid valve VMPA1-M1H-J-PI For valve terminal MPA-S. Valve function=5/2 bistable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=360 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
110
x
15
x
45
Ā
mm
Logistic Weight
66,32Ā
g
Type
5/2 Bistable
Volume flow rate
360Ā
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
107.95
excl. VAT
/
Each
Ā£
129.54
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
AVENTICS 5811520200
AVENTICS 5792515680
PARKER 121K01 TWO-WAYS VALVE
FESTO 574453 SOLENOID VALVE
AVENTICS 5814420100
SMC VP344K-5D1-01FA 3 PORT SOLENOID VALVE
SMC VP342-5YOD1-02FA 3 PORT SOLENOID VALVE
SMC VXEZ2360-10F-5DL1 2 PORT SOLENOID VALVE POWER SAVING
SMC VZ212-5MOZ-M5-Q SOLENOID VALVE
SMC SY7140-5LOU-Q SOLENOID VALVE
FESTO 573392 SOLENOID VALVE
AVENTICS 5812421600
AVENTICS 5812423200
SMC VP544R-5DU1-03FA 3 PORT SOLENOID VALVE
SMC VQ21A1-5YZB-C8-F-Q SOLENOID VALVE