Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 537961 SOLENOID VALVE VMPA2-M1H-X-PI
FESTO 537961 SOLENOID VALVE VMPA2-M1H-X-PI
Solenoid valve VMPA2-M1H
References
festo:
VMPA2-M1H-X-PI
rubix:
110A0896
manufacturer :
537961
ean:
4052568174866
Technical specifications
Type
Valve for MPA
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 537961 SOLENOID VALVE VMPA2-M1H-X-PI
Solenoid valve VMPA2-M1H-X-PI For valve terminal MPA-S. Valve function=3/2 closed, monostable, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=500 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
107
x
43
x
53
mm
Logistic Weight
116
g
Type
Valve for MPA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.00
excl. VAT
/
Each
£
116.40
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC SY5260-5MOU-01F-Q 5 PORT SOLENOID VALVE
AVENTICS 5814612000
FESTO 575259 SOLENOID VALVE
SMC JSXD31-SN03F-JDN-B 2 PORT SOLENOID VALVE
SMC EVNB204AS-F10A 2 PORT PROCESS VALVE
SMC SX11F-BJ HIGH FREQUENCY VALVE
SMC SS5V1-10FD1-08B-C6 MANIFOLD BASE
FESTO 575599 SOLENOID VALVE
SMC VH300-F02 4 PORT HAND VALVE
FESTO 159693 SOLENOID VALVE MN1H-5/3G-D-2-C
FESTO 8035182 SOLENOID VALVE
FESTO 546169 SOLENOID VALVE VZWM-L-M22C-G2-F5-R1
SMC SY50M-2-1DA-C4 MANIFOLD BLOCK ASSEMBLY
SMC VQZ1420K-5MO1-C6-Q 5 PORT SOLENOID VALVE
SMC SY5540-5MOU-Q 5 PORT SOLENOID VALVE