FESTO 539182 SOLENOID VALVE VSVA-B-B52-ZD-A2-1T1L
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-B52-ZD-A2-1T1L
Rubix:108A6268
Manufacturer :539182
EAN:4052568005696

Documents
Product details : FESTO 539182 SOLENOID VALVE VSVA-B-B52-ZD-A2-1T1L
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 193,98 g |
|---|---|
| Type | nom valve vsva plug-in |
| Number of Ports | 5 |
| Volume flow rate | 550 l/min |
Show UNSPSC/ECL@SS
£ 117.60 excl. VAT
/ Each
£ 141.12 incl. VAT
- Delivery usually within ( 2 ) days