SMC SY7320-5DZ-C10F-Q 5/3 SOL/SPRING 10MM BODY PORT
SY7000 Solenoid Valve
See technical informationSee documentsReferences
SMC:SY7320-5DZ-C10F-Q
Rubix:108A0407
Manufacturer :SY7320-5DZ-C10F-Q

Documents
Product details : SMC SY7320-5DZ-C10F-Q 5/3 SOL/SPRING 10MM BODY PORT
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY7000, 5 Port Solenoid Valve, All Types
Technical specifications
Attributes
| Logistic Weight | 168 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 122.57 excl. VAT
/ Each
£ 147.08 incl. VAT
- Delivery usually within ( 29 ) days