References
SMC:VPA342V-1-02FA
Rubix:211A8586
Manufacturer :VPA342V-1-02FA
EAN:3618036558135

Product details : SMC VPA342V-1-02FA 3 PORT AIR OPERATED VALVE
3 Port Air Operated Valve.High flow capacity: Cv1.0 (VPA300), Cv2.3 (VPA500), Cv4.0 (VPA700). Possible to use as either selector valve or divider valve.Changeable from normally closed style to normally open style.
Body Size: 3 (1/4)
Body Style: 2 (Body Ported)
Valve Option: V (Vacuum)
Port Size: 02 (1/4)
Thread: F [G (PF)]
Passage: A (Normally Closed)
Option: None
Body Style: 2 (Body Ported)
Valve Option: V (Vacuum)
Port Size: 02 (1/4)
Thread: F [G (PF)]
Passage: A (Normally Closed)
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x65x36 mm |
|---|---|
| Logistic Weight | 120 g |
| Type | body size: ¼ |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 83.10 excl. VAT
/ Each
£ 99.72 incl. VAT
- Delivery usually within ( 4 ) days