FESTO 1492326 SOLENOID VALVE VZWF-B-L-M22C-G14-135-E&
Solenoid valve VZWF
See technical informationSee documentsReferences
Festo:VZWF-B-L-M22C-G14-135-E-3AP4-10-R1
Rubix:107A5878
Manufacturer :1492326
EAN:4052568237202

Documents
Product details : FESTO 1492326 SOLENOID VALVE VZWF-B-L-M22C-G14-135-E&
The force pilot operated pneumatic valves VZWF control high pressures with high nominal diameters using relatively small solenoids, even in closed media circuits with no differential pressure
Strengths
- High flow rates
- Large nominal diameters with relatively small solenoids
- No differential pressure required
- Can also be used in vacuum technology
Technical specifications
Attributes
| Logistic Weight | 683 g |
|---|---|
| Type | solenoid valve vzwf |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 230.09 excl. VAT
/ Each
£ 276.11 incl. VAT
- Delivery usually within ( 11 ) days