FESTO 6808 STEM ACTUATED VALVE V-3-1/4-B
V-3-1/4-B Plunger valve
See technical informationSee documentsReferences
Festo:V-3-1/4-B
Rubix:109A5491
Manufacturer :6808
EAN:4052568110956

Documents
Product details : FESTO 6808 STEM ACTUATED VALVE V-3-1/4-B
Stem actuated valve V-3-1/4-B Normally closed. Valve function=3/2 closed, monostable, Type of actuation=mechanical, Standard nominal flow rate=600 l/min, Operating pressure=-0,95 - 10 bar, Design structure=Piston seat
Technical specifications
Attributes
| Type | v-3-1/4-b |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 600 l/min |
Show UNSPSC/ECL@SS
£ 111.50 excl. VAT
/ Each
£ 133.80 incl. VAT
- Delivery usually within ( 8 ) days