References
Festo:VZWF-L-M22C-N112-400-V-1P4-10
Rubix:392A1285
Manufacturer :1492196
EAN:4052568235994

Documents
Product details : FESTO 1492196 SOLENOID VALVE
The force pilot operated pneumatic valves VZWF control high pressures with high nominal diameters using relatively small solenoids, even in closed media circuits with no differential pressure
Strengths
- High flow rates
- Large nominal diameters with relatively small solenoids
- No differential pressure required
- Can also be used in vacuum technology
Technical specifications
Attributes
| Logistic Weight | 4935 g |
|---|---|
| Type | solenoid valve vzwf |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 627.52 excl. VAT
/ Each
£ 753.02 incl. VAT
- Delivery usually within ( 26 ) days