FESTO 575676 SOLENOID VALVE VUVS-L20-M52-AZD-G18-F7&
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-L20-M52-AZD-G18-F7-1C1
Rubix:109A7953
Manufacturer :575676
EAN:4052568224059

Documents
Product details : FESTO 575676 SOLENOID VALVE VUVS-L20-M52-AZD-G18-F7&
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Logistic Weight | 230,26 g |
|---|---|
| Type | valve vuvs |
| Number of Ports | 5 |
| Volume flow rate | 700 l/min |
Show UNSPSC/ECL@SS
£ 68.39 excl. VAT
/ Each
£ 82.07 incl. VAT
- In stock: Next day delivery