References
Parker:B203P
Rubix:157A8978
Manufacturer :B203P

Documents
Product details : PARKER VALVE B203P
These valves use the well proven poppet principle to give high flow rates with short valve travel, both the 2/2 and 3/2 valves in the range are available in G3/8" and G1/2" port sizes. This means that each actuator is available in four configurations i.e. 3/8" ports 2/2 or 3/2and G1/2" ports 2/2 or 3/2. All valves are normally closed. The bodies are of block form construction for ease of mounting. Springs are stainless steel; internal seals being of nitrile rubber. The 2/2 body allows air in one direction only, 3/2 versions having the facility of exhausting air through the actuator unit. This exhaust vent is unthreaded on all valves except the pilot and solenoid types which allows the piping away of exhaust air.
Technical specifications
Attributes
| Type | heavy duty poppet valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 4500 l/min |
Show UNSPSC/ECL@SS
£ 310.08 excl. VAT
/ Each
£ 372.10 incl. VAT
- Usually arrives within 14 working days
