References
Festo:VZWD-L-M22C-M-G14-10-V-3AP4-90-R1
Rubix:392A0854
Manufacturer :1492012
EAN:4052568234959

Documents
Product details : FESTO 1492012 SOLENOID VALVE
Excellent for high-pressure and dosing applications with low flow rates: The directly controlled solenoid valve VZWD works without differential pressure up to 90 bar, even in closed media circuits. It is therefore optimal for high-pressure and metering applications
Solenoid valve VZWD-L-M22C-M-G14-10-V-3AP4-90-R1 Construction=direct-acting seat valve, Actuation type=electrical, Sealing principle=soft-seated, Installation position=any, Mounting type=in-line installation
Strengths
- Extensive pressure range
- Directly actuated poppet valve
- No differential pressure required
- Can also be used in vacuum technology
Technical specifications
Attributes
| Logistic Weight | 495,53 g |
|---|---|
| Type | solenoid valve vzwd |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 162.23 excl. VAT
/ Each
£ 194.68 incl. VAT
- Delivery usually within ( 11 ) days