FESTO 575252 SOLENOID VALVE VUVS-L20-P53E-MD-G18-F7
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-L20-P53E-MD-G18-F7
Rubix:110A9448
Manufacturer :575252
EAN:4052568223878

Documents
Product details : FESTO 575252 SOLENOID VALVE VUVS-L20-P53E-MD-G18-F7
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Logistic Weight | 226 g |
|---|---|
| Type | valve vuvs |
| Number of Ports | 5 |
| Volume flow rate | 600 l/min |
Show UNSPSC/ECL@SS
£ 83.86 excl. VAT
/ Each
£ 100.63 incl. VAT
- Delivery usually within ( 2 ) days