FESTO 575527 SOLENOID VALVE VUVS-L25-P53C-MD-G14-F8&
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-L25-P53C-MD-G14-F8-1B2
Rubix:263A5943
Manufacturer :575527
EAN:4052568260842

Documents
Product details : FESTO 575527 SOLENOID VALVE VUVS-L25-P53C-MD-G14-F8&
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Logistic Weight | 457 g |
|---|---|
| Type | valve vuvs |
| Number of Ports | 5 |
| Volume flow rate | 1200 l/min |
Show UNSPSC/ECL@SS
£ 110.57 excl. VAT
/ Each
£ 132.68 incl. VAT
- Delivery usually within ( 6 ) days