Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
AVENTICS 5813291530
AVENTICS 5813291530
Series 581, size 3
References
aventics:
5813291530
rubix:
273A2212
ean:
3661475959186
Product details
Technical specifications
Product details : AVENTICS 5813291530
Technical specifications
Attributes
Volume flow rate
4800
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
290.05
excl. VAT
/
Each
£
348.06
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SMC VZ3120-5LNZ-M5-Q SOLENOID VALVE
SMC SJ2260K-5CU-C4 4 PORT SOLENOID VALVE
SMC SY7120-3DZ-02-Q SY7000 VALVE BODY PORTED 110AC
SMC EVNB611BS-F40A-5D-Q 2 PORT PROCESS VALVE
MACVALVES 411A-D0A-DM-DDAJ-1JB 400 SERIES MAC VALVE, 24VDC, 5.4W
SMC VXZ253HGAXB PILOT OPERATED 2 PORT SOLENOID VALVE
BURKERT VALVE BURKERT-136334
NORGREN V61BA11A-A2000 2X3/2 NC SOL/SOL VALVE
SMC SS5Y5-51F1-09D-KC8F MANIFOLD BASE
AVENTICS 5791905280
NORGREN SXE9773-Z50-81-33N 5/3 COE SOL/SOL VALVE
SMC VP742-5YO1-03FA 3 PORT SOLENOID VALVE
AVENTICS 5634050100
FESTO 8060301 SOLENOID VALVE VUVS-LK20-B52-D-G18-1C1&
SMC SY114-BMOZ-Q SOLENOID VALVE