References
SMC:VV307-01-032-01-F
Rubix:111A9102
EAN:3618035206570

Product details : SMC VV307-01-032-01-F MANIFOLD BASE
Large Flow Capacity, yet Compact Size.Low Power Consumption.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.Manifolded valve can be easily convertedfrom N.C. normally closed to N.O. normally open merely by turning over the switch cover.
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Type | solenoid valve manifold |
| Number of Ports | 3 |
| Volume flow rate | 90 l/min |
Show UNSPSC/ECL@SS
£ 32.41 excl. VAT
/ Each
£ 38.89 incl. VAT
- Delivery usually within ( 19 ) days