References
Parker:P8V-CR26C
Rubix:157A6132
Manufacturer :P8V-CR26C

Documents
Product details : PARKER LED24VCFORM(PK5) P8V-CR26C
LED indicator 24V form C
Technical specifications
Attributes
| Type | led indicator |
|---|---|
| Number of Ports | 3 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 50.4 l/min |
| Material | nbr |
| Pressure range | 0 - 10 bar |
| Min. service pressure | 0 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 31.26 excl. VAT
/ Each
£ 37.51 incl. VAT
- Usually arrives within 14 working days
