References
SMC:SY5220-BDZ-01F-Q
Rubix:265A1710
Manufacturer :SY5220-BDZ-01F-Q
EAN:3618036175417

Product details : SMC SY5220-BDZ-01F-Q
SMC has improved product performance and reliability with the redesigned SY series valve. The SY3000 and SY5000 have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. By using H-NBR seal material for the main valve and seals, Ozone resistance has been improved.
Technical specifications
Attributes
| Logistic Weight | 128 g |
|---|---|
| Type | 4/5 port solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 90.76 excl. VAT
/ Each
£ 108.91 incl. VAT
- Delivery usually within ( 4 ) days