References
Festo:MHJ10-S-0,35-MF
Rubix:392A1936
Manufacturer :557601
EAN:4052568096519

Documents
Product details : FESTO 557601 SOLENOID VALVE
Solenoid valve MHJ10-S-0,35-MF Valve function=2/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=100 l/min, Operating pressure=0,5 - 6 bar
Solenoid valve MHJ10-S-0,35-MF 557601
Technical specifications
Attributes
| Logistic Weight | 52,4 g |
|---|---|
| Type | quick-acting valve mhj |
| Number of Ports | 2 |
| Volume flow rate | 100 l/min |
Show UNSPSC/ECL@SS
£ 64.99 excl. VAT
/ Each
£ 77.99 incl. VAT
- Delivery usually within ( 2 ) days