FESTO 163142 SOLENOID VALVE CPE18-M1H-5L-1/4
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M1H-5L-1/4
Rubix:108A0702
Manufacturer :163142
EAN:4052568133078

Documents
Product details : FESTO 163142 SOLENOID VALVE CPE18-M1H-5L-1/4
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 152x92x24 mm |
|---|---|
| Logistic Weight | 243,94 g |
| Type | 5/2-way, monostable |
| Number of Ports | 5 |
| Volume flow rate | 1500 l/min |
Show UNSPSC/ECL@SS
£ 134.38 excl. VAT
/ Each
£ 161.26 incl. VAT
- In stock: Next day delivery