References
Festo:VOVG-L10-M32U-AH-M5-1H2
Rubix:391A8561
Manufacturer :560699
EAN:4052568098247

Documents
Product details : FESTO 560699 SOLENOID VALVE
Solenoid valve VOVG-L10-M32U-AH-M5-1H2 Valve function=3/2 open, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=200 l/min, Operating pressure=2 - 8 bar
Solenoid Valve Vovg-L10-M32U-Ah-M5-1H2 560699
Technical specifications
Attributes
| Logistic Weight | 29,33 g |
|---|---|
| Type | vovg (solenoid valve) |
| Number of Ports | 3 |
| Volume flow rate | 200 l/min |
Show UNSPSC/ECL@SS
£ 70.31 excl. VAT
/ Each
£ 84.37 incl. VAT
- Delivery usually within ( 16 ) days