References
SMC:SGC521A-10G32Y-5WZ
Rubix:234A0338
Manufacturer :SGC521A-10G32Y-5WZ
Documents
Product details : SMC SGC521A-10G32Y-5WZ COOLANT VALVE
External Pilot Solenoid.
Applicable fluid: Coolant.
Large flow rates, up to 1000 l/min.
Long service life, up to 5 million cycles.
Low power consumption 0.35 W.
Auto switches can be mounted in SGC 2, 3 and 4.
Applicable fluid: Coolant.
Large flow rates, up to 1000 l/min.
Long service life, up to 5 million cycles.
Low power consumption 0.35 W.
Auto switches can be mounted in SGC 2, 3 and 4.
SGC, Coolant Valve, External Pilot Solenoid
Strengths
•Service life: Service life: 5 million cycles or more
VWith auto switches for verifying whether the valve is open/closed
VReduction of environmentally harmful chemical substances, Compliant withRoHS Directive
VWith auto switches for verifying whether the valve is open/closed
VReduction of environmentally harmful chemical substances, Compliant withRoHS Directive
Technical specifications
Attributes
| Type | smc sgc521a-10g32y-5wz coolant valve |
|---|
Show UNSPSC/ECL@SS
£ 559.17 excl. VAT
/ Each
£ 671.00 incl. VAT
- Delivery usually within ( 24 ) days