References
Festo:CPV10-M1H-2X3-GLS-Y-M7
Rubix:240A5262
Manufacturer :553260
EAN:4052568196295
Documents
Product details : FESTO 553260 CPV10-M1H-2X3-GLS-Y-M7 POSITION 10
Solenoid valve CPV10-M1H-2X3-GLS-Y-M7 Valve function=2x3/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=400 l/min, Operating pressure=0,1 - 10 bar
Solenoid valve CPV10-M1H-2X3-GLS-Y-M7 553260
Technical specifications
Attributes
| Logistic Weight | 82 g |
|---|
Show UNSPSC/ECL@SS
£ 171.02 excl. VAT
/ Each
£ 205.22 incl. VAT
- Delivery usually within ( 8 ) days
