References
Festo:MCH-5-1/2
Rubix:108A8943
Manufacturer :6997

Documents
Product details : FESTO 6997 SOLENOID VALVE MCH-5-1/2
Festo solenoid valve mch-5-1/2 6997
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 3700 l/min |
| Material | nbr |
| Pressure range | 2 tot 10 bar |
| Port size | 1/2 |
| Min. service pressure | 2 bar |
Show UNSPSC/ECL@SS
£ 348.67 excl. VAT
/ Each
£ 418.40 incl. VAT
- Usually arrives within 14 working days