SMC EX600-WSV1 REMOTE MODULE
EX600-W, Modular Type, Wireless System, Remote Unit
See technical informationSee documentsReferences
SMC:EX600-WSV1
Rubix:393A8541
Manufacturer :EX600-WSV1
EAN:3618036109481

Documents
Product details : SMC EX600-WSV1 REMOTE MODULE
Wireless serial transmission system for input/output
Compatible protocols: EtherNet/IPTM, PROFINET, CC-Link, EtherCAT, IO-Link
Up to 127 remotes per base
Up to 1280 inputs / 1280 outputs
Applicable valve series: JSY, new SY, VQC, S0700, SV
Up to IP67 enclosure compliant.
Strengths
Wireless serial transmission system for input/output
Up to 127 inputs / 127 outputs
Applicable valve series: JSY, new SY, VQC, S0700, SV
Communication distance: up to 10 m
IP67 enclosure compliant.
Technical specifications
Attributes
| Type | wireless system remote module |
|---|---|
| Number of Ports | 32 |
| Voltage | 24 V |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 823.59 excl. VAT
/ Each
£ 988.31 incl. VAT
- Delivery date on request
Contact a branch