References
SMC:VQ4600-51-Q
Rubix:265A1846
Manufacturer :VQ4600-51-Q

Product details : SMC VQ4600-51-Q
Technical specifications
Attributes
| Type | smc vq4600-51-q |
|---|---|
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 2002 l/min |
| Material | nbr |
| Pressure range | 0,15–1,0 mpa (1,5–10 bar) |
| Min. service pressure | 2 bar |
Show UNSPSC/ECL@SS
£ 306.30 excl. VAT
/ Each
£ 367.56 incl. VAT
- Delivery usually within ( 4 ) days