FESTO 561359 SOLENOID VALVE VSVA-B-T32C-AD-D1-1R5L
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-T32C-AD-D1-1R5L
Rubix:109A3391
Manufacturer :561359
EAN:4052568208721

Technical specifications
| Type | standard valve vsva with central plug |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 561359 SOLENOID VALVE VSVA-B-T32C-AD-D1-1R5L
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 470,86 g |
|---|---|
| Type | standard valve vsva with central plug |
| Number of Ports | 5 |
| Volume flow rate | 1100 l/min |
Show UNSPSC/ECL@SS
£ 191.09 excl. VAT
/ Each
£ 229.31 incl. VAT
- Delivery usually within ( 6 ) days