FESTO 525207 SOLENOID VALVE MHE4-MS1H-3/2O-1/4

Solenoid valve MHE4-MS1H

See technical informationSee documents

References

Festo:MHE4-MS1H-3/2O-1/4
Rubix:108A0791
Manufacturer :525207
EAN:4052568161620
MHE4-MS1H-3/2O-1/4 Solenoid valve

Technical specifications

Typeapplication-specific directional control valve mh2, mh3, mh4
Number of Ports3
See all Specifications

Documents

Product details : FESTO 525207 SOLENOID VALVE MHE4-MS1H-3/2O-1/4


Solenoid valve MHE4-MS1H-3/2O-1/4 individual valve, fast switching. Valve function=3/2 open, monostable, Type of actuation=electrical, Width=18 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 8 bar

Technical specifications


Attributes
Logistic Weight286 g
Typeapplication-specific directional control valve mh2, mh3, mh4
Number of Ports3
Volume flow rate400 l/min
£ 114.82 excl. VAT
/ Each
£ 137.78 incl. VAT
  • Delivery usually within ( 2 ) days