SMC VM830-01-00 BASIC MECHANICAL VALVE
VM100/800 series 3/2-way valve with mechanical control
See technical informationReferences
SMC:VM830-01-00
Rubix:107A0065
EAN:3618034835221

Product details : SMC VM830-01-00 BASIC MECHANICAL VALVE
The VM series is a mechanical, poppet valve. Their compact size requires little mounting space. The VM series offers a wide variety of actuator styles and flow capacity up to 18mm².
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x107x100 mm |
|---|---|
| Logistic Weight | 113 g |
| Type | 3/2 distributor |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 60.17 excl. VAT
/ Each
£ 72.20 incl. VAT
- Delivery usually within ( 19 ) days