References
Festo:VMPA14-M1H-KS-PI
Rubix:219A7111
Manufacturer :575976
EAN:4052568261757

Technical specifications
| Type | solenoid valve vmpa14-m1h-ks-pi 575976 |
|---|---|
| Type of coupling | g |
| Body material | aluminium |
Documents
Product details : FESTO 575976 SOLENOID VALVE VMPA14-M1H-KS-PI
solenoid valve VMPA14-M1H-KS-PI Valve function=2x3/2 closed, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=560 l/min, Operating pressure=-0,9 - 8 bar
Solenoid valve VMPA14-M1H-KS-PI 575976
Technical specifications
Attributes
| Type | solenoid valve vmpa14-m1h-ks-pi 575976 |
|---|---|
| Type of coupling | g |
| Body material | aluminium |
| Voltage | 24 V |
| Min. Operation temperature | -5 °C |
| Max. Operation temperature | 50 °C |
| Min. service pressure | -0.9 bar |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 116.43 excl. VAT
/ Each
£ 139.72 incl. VAT
- Delivery usually within ( 11 ) days