References
Festo:VOFC-LT-M32C-M-FG12-F19
Rubix:391A8536
Manufacturer :4514746
EAN:4052568274740

Technical specifications
| Type | valve vofc-lt-m32c-m-fg12-f19 |
|---|---|
| Type of coupling | g1/2 |
| Body material | aluminium |
Documents
Product details : FESTO 4514746 VALVE
valve VOFC-LT-M32C-M-FG12-F19 Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=51 mm, Standard nominal flow rate=738 l/min, Operating pressure=2 - 8 bar
Valve VOFC-LT-M32C-M-FG12-F19 4514746
Technical specifications
Attributes
| Type | valve vofc-lt-m32c-m-fg12-f19 |
|---|---|
| Type of coupling | g1/2 |
| Body material | aluminium |
| Connection | pneumatic connections: port 1 g1/2; port 2 flange 1/4; port 3 g1/2 (sub-base namur port pattern). |
| Min. Operation temperature | -25 °C |
| Max. Operation temperature | 60 °C |
| Min. service pressure | 2 bar |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 418.39 excl. VAT
/ Each
£ 502.07 incl. VAT
- Delivery usually within ( 26 ) days