Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 525113 SOLENOID VALVE MHE2-MS1H-5/2-M7
FESTO 525113 SOLENOID VALVE MHE2-MS1H-5/2-M7
MHE2 Directional valve
References
festo:
MHE2-MS1H-5/2-M7
rubix:
109A3313
manufacturer :
525113
ean:
4052568161163
Technical specifications
Type
Application-specific directional valve MH2, MH3, MH4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 525113 SOLENOID VALVE MHE2-MS1H-5/2-M7
Solenoid valve MHE2-MS1H-5/2-M7 individual valve, fast switching. Valve function=5/2 monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=90 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
115
x
20
x
50
mm
Logistic Weight
80
g
Type
Application-specific directional valve MH2, MH3, MH4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
133.47
excl. VAT
/
Each
£
160.16
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC SY5160-5DO-C6-Q 5 PORT SOLENOID VALVE
SMC VFS3400-5FZ-Q SOLENOID VALVE
AVENTICS 0820059301 SERIES TC15 DIRECTONAL VALVE
SMC VQD1121V-5MO-M5-Q 4 PORT SOLENOID VALVE
SMC SQ2131N-5D-C8-Q 5 PORT SOLENOID VALVE
SMC VX3324-02F-5DO1 3 PORT SOLENOID VALVE
AVENTICS 5812523300
SMC VXZ252HZ1VA PILOT OPERATED 2 PORT SOLENOID VALVE
SMC VQZ2321-5LO1-C6F-Q 5 PORT SOLENOID VALVE
SMC SY9420-5DZ-C8F-Q 5 PORT SOLENOID VALVE
FESTO 547117 SOLENOID VALVE
FESTO 546743 SOLENOID VALVE
AVENTICS 5813170650 PNEUMATIC VALVE 5/2 24VDC C
SMC PB1011A-F01-N PROCESS PUMP WITH BUILT-IN SOLENOID VALVE
FESTO 573812 PNEUMATIC VALVE