Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
PARKER P2E-KV32C0 SOLENOID VALVE PS1-E24-92B
PARKER P2E-KV32C0 SOLENOID VALVE PS1-E24-92B
Solenoid Valve
References
parker hannifin:
P2E-KV32C0
rubix:
233A9688
Technical specifications
Type
Solenoid Valve
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARKER P2E-KV32C0 SOLENOID VALVE PS1-E24-92B
Strengths
•High flow - Compact size with a 18 mm width body
Push-in fitting diameter 6mm, 8mm or threaded G1/8’’
Economic clip connector (IP40) or DIN Form C connection (IP65)
Light weight construction
Compatible with stackable version
Technical specifications
Attributes
Type
Solenoid Valve
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.18
excl. VAT
/
Each
£
65.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC SY5340-5DZD-Q 5 PORT SOLENOID VALVE
FESTO 4514743 VALVE
AVENTICS R412006258
SMC SYJ3320-6H-M3-F-Q 5 PORT SOLENOID VALVE
SMC SYJ7120-4DZ-01F-Q SOLENOID VALVE
FESTO 573723 SOLENOID VALVE
SMC SYJ712M-5YZ-01F-Q 3 PORT SOLENOID VALVE
SMC SYJ3120-5GS-M3-Q 5 PORT SOLENOID VALVE
SMC SYJ3443-5MOU-Q 5 PORT SOLENOID VALVE
FESTO 578818 SOLENOID VALVE VMPA14-M1HF-KS-PI
FESTO 578809 SOLENOID VALVE
SMC SYJ3140-6MNZ-Q 5/2 SINGLE SOL12VDC SUB-BASE
FESTO 578808 SOLENOID VALVE
SMC SYJ324M-5MNZ-Q 3 PORT SOLENOID VALVE
SMC SYJ324-5GU-Q 3 PORT SOLENOID VALVE