Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
FESTO 578809 SOLENOID VALVE
FESTO 578809 SOLENOID VALVE
Solenoid Valve Festo
References
festo:
VMPA14-M1HF-G-PI
rubix:
391A8149
manufacturer :
578809
ean:
4052568262808
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 578809 SOLENOID VALVE
solenoid valve VMPA14-M1HF-G-PI Valve function=5/3 closed, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=660 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
131.65
excl. VAT
/
Each
£
157.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC SYJ7140-5MNZ-Q 5/2 SINGLE SOL 24VDC VALVE
SMC SY5540-3DZ-Q 5 PORT SOLENOID VALVE
SMC SY7340-3DZ-Q 5/3 SOL/SPR BASE MNT VAL110VAC
FESTO 577271 SOLENOID VALVE
ASCO E238D009-003 SOLENOID VALVE
SMC SYJ314-5MOZ-Q 3 PORT SOLENOID VALVE
SMC SY7140-5LOZE-Q 5 PORT SOLENOID VALVE
FESTO 4515019 VALVE
SMC SY3320-5LOZ-M5-Q 5 PORT SOLENOID VALVE
FESTO 8023560 SOLENOID VALVE
FESTO 570909 SOLENOID VALVE
FESTO 577278 SOLENOID VALVE
AVENTICS R412006270
FESTO 4514923 VALVE
SMC SY5340-6LOU-Q 5/3 CC VALVE BASE MOUNT 12VDC