SMC VP744-5DZ1-04F-S1-X538 3 PORT SOLENOID VALVE

VP544/744-X538, Dual Residual Pressure Release Valve, 3 port Solenoid Valve, ISO13849-1

See technical informationSee documents

References

SMC:VP744-5DZ1-04F-S1-X538
Rubix:2609444
Manufacturer :VP744-5DZ1-04F-S1-X538
brand logo

Technical specifications

Typevp544/744-x538, dual residual pressure release valve, 3 port solenoid valve, iso13849-1
Number of Ports3

Documents

Product details : SMC VP744-5DZ1-04F-S1-X538 3 PORT SOLENOID VALVE


High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.

Strengths

Safety Standards ISO13849-1 for Category 3 and 4 Valve position energised/de-energised can be detected Redundancy Modular connection to FRL unit.

Technical specifications


Attributes
Typevp544/744-x538, dual residual pressure release valve, 3 port solenoid valve, iso13849-1
Number of Ports3
£ 937.33 excl. VAT
/ Each
£ 1,124.80 incl. VAT
  • Delivery usually within ( 14 ) days