SMC NVS4114-0009D SOLENOID VALVE

Solenoid Valve

See technical information

References

SMC:NVS4114-0009D
Rubix:106A4987
brand logo

Technical specifications

Typesmc nvs4114-0009d solenoid valve
Number of Ports5
See all Specifications

Product details : SMC NVS4114-0009D SOLENOID VALVE


Series VS is a 3 port direct operated valve with metal seal. Body ported and base mounted styles are available. Multiple pressure supply is possible with balanced spool and sleeve. Any given port can accept high or low pressure supply without affecting the system life or operation. No-lubrication and dry-air operation is possible.

Technical specifications


Attributes
Logistic Weight408 g
Typesmc nvs4114-0009d solenoid valve
Number of Ports5
Voltage120 V
Max. service pressure10 bar
Materialnbr
Pressure range0 to 1.0 mpa (0 to 10 bar)
Min. service pressure 0 bar
£ 145.50 excl. VAT
/ Each
£ 174.60 incl. VAT
  • Delivery usually within ( 19 ) days