SMC VP3185V-145DA1-F-Q 3 PORT SOLENOID VALVE

Solenoid Valve

See technical informationSee documents

References

SMC:VP3185V-145DA1-F-Q
Rubix:2609374
Manufacturer :VP3185V-145DA1-F-Q
brand logo

Technical specifications

Typesolenoid valve
Number of Ports3
See all Specifications

Documents

Product details : SMC VP3185V-145DA1-F-Q 3 PORT SOLENOID VALVE


High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
•Port size: 3/8, 1/2, 3/4, 1, 1 1/4, 1 1/2, 2
•Body ported, Base mounted
•Normally Closed or Normally Open (Changeable).

Body Size: 8 (1 1/2)
Valve Option: V (For Vacuum and Low Pressure)
Port Size: 14 (Rc 1 1/2, 40A)
Rated voltage: 5 (24 VDC)
Electrical Entry: D (DIN Terminal)
Type of actuation: A [Normally closed (N.C.)]
Pilot: 1 (External Pilot)
Thread Type: F (G)

Strengths

Large flow capacity, small exhaust resistance
Easy conversion to N.C. or N.O
Possible to use in vacuum or under low pressure
Free mounting orientation

Technical specifications


Attributes
Logistic Weight2800 g
Typesolenoid valve
Number of Ports3
£ 416.62 excl. VAT
/ Each
£ 499.94 incl. VAT
  • Delivery usually within ( 4 ) days