References
SMC:VXD256MZ1VA
Rubix:2610192

Product details : SMC VXD256MZ1VA PILOT OPERATED 2 PORT SOLENOID VALVE
Strengths
•Gasket Material FKM
Class H temperature
Electrical connector: DIN connector with surge suppressor
Class H temperature
Electrical connector: DIN connector with surge suppressor
Technical specifications
Attributes
| Logistic Weight | 870 g |
|---|---|
| Type | 2-way solenoid valve |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 197.26 excl. VAT
/ Each
£ 236.71 incl. VAT
- Delivery usually within ( 27 ) days