SMC SY7300-5U1 5 PORT SOLENOID VALVE
SY7000 series 5/2 and 5/3 electric distributor
See technical informationReferences
SMC:SY7300-5U1
Rubix:2608370
Manufacturer :SY7300-5U1
EAN:3618036162561

Product details : SMC SY7300-5U1 5 PORT SOLENOID VALVE
When our R&D engineers renewed the design of our popular line of 5-way electric distributors, they had one goal in mind: to develop a range of electric distributors that offers impressive functionality. They designed the new SY3000/5000 series. Extremely compact but with a remarkable flow - up to 80% higher than our previous SY models - the new SY range now operates faster and its cycle times are reduced. For easy assembly and quick replacement, our engineers also designed the new SY so that both valve sizes 3000 and 5000 can be used on the same manifold, providing greater flexibility and convenience. economical operation. Available in options with elastic or metal seal. Metal seals are particularly suitable for higher operating frequencies and offer extended life performance.
sy7000 series 5/2 and 5/3 electric distributor
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 107.98 excl. VAT
/ Each
£ 129.58 incl. VAT
- Delivery usually within ( 4 ) days