References
SMC:VXD266PGA
Rubix:2610207

Product details : SMC VXD266PGA PILOT OPERATED 2 PORT SOLENOID VALVE
Strengths
•Gasket Material FKM
Class H temperature
Electrical connector: DIN connector with surge suppressor
Class H temperature
Electrical connector: DIN connector with surge suppressor
Technical specifications
Attributes
| Logistic Weight | 1390 g |
|---|---|
| Type | 2-way solenoid valve |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 261.35 excl. VAT
/ Each
£ 313.62 incl. VAT
- Delivery usually within ( 25 ) days