SMC VDW22NZ1UA 2 PORT SOLENOID VALVE FOR WATER AND AIR
Solenoid Valve
See technical informationSee documentsReferences
SMC:VDW22NZ1UA
Rubix:2608990

Technical specifications
| Type | compact direct operated 2-port solenoid valve |
|---|---|
| Number of Ports | 2 |
Documents
Product details : SMC VDW22NZ1UA 2 PORT SOLENOID VALVE FOR WATER AND AIR
The VDW series is a compact, direct operated, 2/3 port solenoid valve for water, air and vacuum. The use of a unique magnetic material reduces the operating resistance of moving parts, improving service life, wear and corrosion resistance.
Strengths
•Compact / Lightweight
Improved durability
High flow rate
Universal porting
Improved environment resistance
Improved durability
High flow rate
Universal porting
Improved environment resistance
Technical specifications
Attributes
| Logistic Weight | 115 g |
|---|---|
| Type | compact direct operated 2-port solenoid valve |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 22.39 excl. VAT
/ Each
£ 26.87 incl. VAT
- Delivery usually within ( 8 ) days