References
SMC:VQZ1321B-5MJ1-C6-Q
Rubix:2609747
Manufacturer :VQZ1321B-5MJ1-C6-Q

Technical specifications
| Type | smc vqz1321b-5mj1-c6-q 5-port solenoid valve |
|---|---|
| Number of Ports | 5 |
Product details : SMC VQZ1321B-5MJ1-C6-Q 5 PORT SOLENOID VALVE
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
Technical specifications
Attributes
| Logistic Weight | 62 g |
|---|---|
| Type | smc vqz1321b-5mj1-c6-q 5-port solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 101.86 excl. VAT
/ Each
£ 122.23 incl. VAT
- Delivery usually within ( 4 ) days