References
SMC:SV1A4R-5FU-X8
Rubix:109A1210
Manufacturer :SV1A4R-5FU-X8
Product details : SMC SV1A4R-5FU-X8 SOLENOID VALVE
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
Strengths
•Fluid: air
Operating pressure range: -100kPa to 0.7MPa
Response time ms (at 0.5MPa): 18 or less
Coil rated voltage: 12, 24VDC
Ambient and fluid temperature: -10 to 50 C
Enclosure: IP67 (based on IEC529)
Operating pressure range: -100kPa to 0.7MPa
Response time ms (at 0.5MPa): 18 or less
Coil rated voltage: 12, 24VDC
Ambient and fluid temperature: -10 to 50 C
Enclosure: IP67 (based on IEC529)
Technical specifications
Attributes
| Type | 5-port solenoid valve |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 111.80 excl. VAT
/ Each
£ 134.16 incl. VAT
- Delivery usually within ( 25 ) days
