References
Festo:VUWG-L10-T32H-A-M5
Rubix:392A0115
Manufacturer :573807
EAN:4052568221065

Documents
Product details : FESTO 573807 PNEUMATIC VALVE
Pneumatic valve VUWG-L14-M52-A-G18 Valve function=5/2 monostable, Type of actuation=pneumatic, Valve size=14 mm, Standard nominal flow rate=780 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 50,06 g |
|---|---|
| Type | 2x3/2-way valve |
| Number of Ports | 6 |
Show UNSPSC/ECL@SS
£ 70.67 excl. VAT
/ Each
£ 84.80 incl. VAT
- Delivery usually within ( 6 ) days