References
SMC:VVQC4000-1A-D-C10
Rubix:393A5608
EAN:3618036527599

Documents
Product details : SMC VVQC4000-1A-D-C10 MANIFOLD BLOCK ASSEMBLY
Interconnectable single connection plate SMC
Technical specifications
Attributes
| Type | manifold block assembly |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Pressure range | 0,2 - 1,0 mpa (2 - 10 bar) |
| Min. service pressure | 2 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 38.61 excl. VAT
/ Each
£ 46.33 incl. VAT
- Delivery usually within ( 8 ) days