SMC SY3420-5WAOU-C4-Q 5 PORT SOLENOID VALVE


Solenoid Valve

References
smc:SY3420-5WAOU-C4-Q
rubix:392A6974
SMC 5 PORT VALVE SY3420-5WAOU-C4-Q
brand logo
Technical specifications
Typesolenoid valve

Product details : SMC SY3420-5WAOU-C4-Q 5 PORT SOLENOID VALVE


Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.

Strengths

Fluid: Air. Operating pressure range: -100 kPa to 0.7. Ambient and fluid temperature [°C]: -10 to 50 (No freezing). Coil rated voltage [DC]: 24, 12 V. Enclosure: IP67 (Based on IEC60529).

Technical specifications


Attributes
Typesolenoid valve
Show UNSPSC/ECL@SS
£ 110.98 excl. VAT
/ Each
£ 133.18 incl. VAT
  • Usually arrives within 14 working days