References
Festo:SNC-100
Rubix:123A3182
Manufacturer :174388
EAN:4052568013998

Documents
Product details : FESTO 174388 SWIVEL FLANGE SNC-100
Swivel flange SNC-100 Size=100, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=895 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 141x85x116 mm |
|---|---|
| Logistic Weight | 923 g |
| Type | swivel flange |
| Connection 1 | 100 mm |
Show UNSPSC/ECL@SS
£ 62.98 excl. VAT
/ Each
£ 75.58 incl. VAT
- Delivery usually within ( 2 ) days