SMC SY3160-5MNZ-C4-Q 5/2 SINGLE SOL24VDC 4MM


Solenoid Valve

References
smc:SY3160-5MNZ-C4-Q
rubix:109A2800
brand logo
brand logo
Technical specifications
Typesolenoid valve
Type of couplingplug-in

Product details : SMC SY3160-5MNZ-C4-Q 5/2 SINGLE SOL24VDC 4MM


Improved product performance and reliability. It have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. Valve size can be reduced. Saves energy and space.

Strengths

Increased flow
Power consumption is reduced by power saving circuit
Space saving/Improved operability

Technical specifications


Attributes
Typesolenoid valve
Type of couplingplug-in
Show UNSPSC/ECL@SS
£ 60.70 excl. VAT
/ Each
£ 72.84 incl. VAT
  • Delivery usually within ( 25 ) days