References
Aventics:0820023990
Rubix:157A7042
Manufacturer :0820023990


Technical specifications
| Type | distributor |
|---|---|
| Type of coupling | pneumatic |
| Body material | plastic |
Product details : AVENTICS CYLINDER 0820023990
Solenoid valve
Technical specifications
Attributes
| Type | distributor |
|---|---|
| Type of coupling | pneumatic |
| Body material | plastic |
| Connection | g 1/4 |
| Min. Operation temperature | -10 °C |
| Max. Operation temperature | 50 °C |
| Min. service pressure | 2 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 276.00 excl. VAT
/ Each
£ 331.20 incl. VAT
- Delivery usually within ( 5 ) days